Shop All Wire Terminals
Te Connectivity
.062 COMM P&S PIN 24-30 PTPBR
Mfr # 640391-1
Zoro # G000954263
product price: $0.10
/ea
Sold in multiples of 10000 for $1,000.00
$1,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 30 to 24 AWG
- Max. Voltage 250V AC
- Wire Type Discrete Wire
- Terminal Type Pin
- Max. Temp. 221 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 640391-1
- Zoro # G000954263
- Country of Origin United States
- Category Wire Terminals
Details
Wire Range | 30 to 24 AWG |
Max. Voltage | 250V AC |
Item | Contact |
Wire Type | Discrete Wire |
Terminal Type | Pin |
Max. Temp. | 221 Degrees F |
Standards | UL, CSA Listed |
Connection Material | Brass |
Connection Type | Crimp |
Application | Power, Wire and Cable |
Mounting Type | Cable Mount |
Terminal Orientation | Straight |
Insulation Dia | 0.06 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal 5/16" Stud PK100 (24C836)
- ZORO SELECT 15A Midget Locking Connector 3P 3W 125/250VAC ML-3R (7484NC)
- DEFENDER CABLE 10/3 Gauge, 50 ft SJTW wLighted Ends, UL and ETL Listed Contractor Grade Extension Cord (DCE-410-44)
- PANDUIT Crimp Die, Ct-920/930, #1 Awg, Cu, #4 Al (CD-920-1)
- 3M 22-18 AWG Nylon Block Fork Terminal #10 Stud PK100 (MNG18-10FBX)
- QUICKCABLE 12-10 AWG PVC Ring Terminal #8 Stud PK100, Insulation Color: Yellow (160403-2100)
- PANDUIT 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK100 (PV14-14R-C)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal 3/8" Stud PK100 (24C837)
- POWER FIRST 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK50 (24C962)
- ECLIPSE Vinyl Wire Termination Kit 176 Piece w/Tool (902-498)
- REMINGTON INDUSTRIES Ring Terminals, PVC Insulated, 14-16 AWG Gauge Wire, #6 Stud Size, Blue, 10 PK (RVS2-3.5-10)
- Te Connectivity Wire Connectors & Disconnects