Shop All Strain Relief Connector
Te Connectivity
060 STRAIN RELIEF A-L RCPT
Mfr # 499252-7
Zoro # G600947030
product price: $0.44
/ea
Sold in multiples of 3500 for $1,540.00
$1,540.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Receptacle Connector
- Color Black
- Length 3.1902 in
- Height .581 in
- Width .2402 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 499252-7
- Zoro # G600947030
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Length | 3.1902 in |
Height | .581 in |
Width | .2402 in |
Details
For Use With | Receptacle Connector |
Color | Black |
Accessory Type | Strain Relief |
Contact Base Material | Phosphor Bronze |
Product Type | Accessory |
UL Rating | Recognized |
Body Material | Thermoplastic |
Contact Transmits (Typical) | Signal (Data) |
Accessory Color | Black |
Agency/Standard | CSA, UL |
Contact Mating Area Plating Material | Gold or Palladium Nickel or Performance Based |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 10' Long - Clear (HS365-S10-CLEAR)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 120V AC, 208/240/480V AC (9070TF150D20)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 16 mm, Green (ZB6AW3)
- LEGRAND Combination Device, Toggle, 15A, 120/277VAC (690IG)
- ABB Cable Connector, 1/2 In, Straight (TCF050-40AL)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Red (SHC1021)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in., 90 deg (NHC1052)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2-1/2 in., Straight, White (SHC1076)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .562-.625 (RSR-9210)
- RACO Liquidtight Conn, Ground Lug, 45 deg., 2" (3568-3)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in, Straight (SHC1057)
- Te Connectivity Strain Relief Connector