Shop All Wire Terminals
Te Connectivity
06 PWR TAP CONT PLTD STD .125
Mfr # 55323-5
Zoro # G201025939
product price: $1.79
/ea
Sold in multiples of 50 for $89.50
$89.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.34 in
- Connection Material Copper Alloy
- Max. Temp. 185 Degrees F
- Connection Type Through Hole - Press-Fit
- Application Power, Printed Circuit Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 55323-5
- Zoro # G201025939
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 0.34 in |
Details
Item | Power Tap |
Connection Material | Copper Alloy |
Max. Temp. | 185 Degrees F |
Connection Type | Through Hole - Press-Fit |
Application | Power, Printed Circuit Board |
Contact Plating Material | Tin-Lead |
Mounting Type | Board Mount; Vertical |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREFLEX ABS Power Cord, 12 ft. (SFI12SE)
- GENERAC Carburetor (0G95940SRV)
- MERSEN Semiconductor Fuse, A30QS Series, 100A, Fast-Acting, 300V AC, Bolt-On (A30QS100-4)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- DISCO Red Nyln Crimp Wire Terminal 1/4"Stud/Ring Typ 22-18 G Wire PK10 (12156PK)
- 3M Scotchlok 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (M10-10RX)
- REMINGTON INDUSTRIES Quick Connect Terminals, Female, PVC Insulated, 16-22 AWG Gauge Wire, Tin-Plated Brss, Red, 100 PK (FDD1.25-250-100)
- QUICKCABLE 22-18 AWG PVC Hook Terminal #8 Stud PK25 (160139-025)
- STA-KON 22-16 AWG Vinyl Fork Terminal #8 Stud PK100 (18RA-8F)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK50 (PV10-38R-L)
- 3M 12-10 AWG Nylon Ring Terminal #10 Stud PK50 (MNG10-10RX)
- Te Connectivity Wire Connectors & Disconnects