Shop All Headers & Wire Housings
Te Connectivity
06 MTE SHRD PIN HSG SR LATCH
Mfr # 103653-5
Zoro # G700955072
product price: $1.25
/ea
Sold in multiples of 85 for $106.25
$106.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 6.604 mm
- Number of Rows 1
- Length 17.65 mm
- Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 103653-5
- Zoro # G700955072
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 6.604 mm |
Length | 17.65 mm |
Details
Item | Connector |
Color | Black |
Number of Rows | 1 |
Material | Thermoplastic |
Contact Type | Pin |
Terminal Type | Insulation Displacement Crimp |
Connector Type | Plug |
Max. Voltage | 250V AC |
Hole Center to Center | 2.54 mm |
Current Rating | 3 A |
Max. Temp. | 105°C |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 6 |
Connection Material | Phosphor Bronze |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY J-Hook, Screw On 1/8-1/2 In Flange (CAT12BC)
- REMKE LiquaSeal Conn, 1-1/4", Zn Pltd Steel, Mesh (LMM-41-E)
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X18, Steel/Gray (CGT1866)
- CAROL 4 AWG 4 Conductor Portable Cord 600V 100 ft. BK (16084)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings