Shop All Headers & Wire Housings
Te Connectivity
06 MTE RCPT HSG SR PLAIN .100
Mfr # 103688-5
Zoro # G400955440
product price: $1.69
/ea
Sold in multiples of 55 for $92.95
$92.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Max. Voltage 600V AC
- Height 0.25 mm
- Length 1.52 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 103688-5
- Zoro # G400955440
- Country of Origin Mexico
- Category Headers & Wire Housings
Dimensions
Height | 0.25 mm |
Length | 1.52 mm |
Details
Item | Connector |
Color | Black |
Number of Rows | 1 |
Max. Voltage | 600V AC |
Material | Polycarbonate |
Max. Temp. | 105°C |
Hole Center to Center | 2.54 mm |
Connector Type | Receptacle |
Terminal Type | Insulation Displacement Crimp |
Connection Material | Phosphor Bronze |
For Use With | Crimp Snap-In Contacts |
Flammability Rating | UL 94 V-0 |
Connector Terminates To | Wire & Cable |
Current Rating | 3 A |
Contact Type | Socket |
Number of Contacts | 6 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, 20A, Gray, 4-Way Type, Toggle (4904BGRY)
- TRIPP LITE Cat6 Cable, Right Angle, RJ45, Blue, 10ft (N204-010-BL-DN)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPDT, 24V AC, 5 Pins, 1 Poles (9AS7A24)
- PANDUIT Wall Plate, Single Gang, 2 Ports, Ivory (CFPE2EIY)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings