Shop All Headers & Wire Housings
Te Connectivity
06 MTE PIN HSG SR RIB .100CL
Mfr # 104503-5
Zoro # G100956020
product price: $0.73
/ea
Sold in multiples of 150 for $109.50
$109.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 2.48 mm
- Number of Rows 1
- Length 15.18 mm
- Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 104503-5
- Zoro # G100956020
- Country of Origin Mexico
- Category Headers & Wire Housings
Dimensions
Height | 2.48 mm |
Length | 15.18 mm |
Min. Single Wire Size | 30 AWG |
Max. Single Wire Size | 22 AWG |
Details
Item | Connector |
Color | Black |
Number of Rows | 1 |
Material | Thermoplastic |
Number of Contacts | 6 |
Hole Center to Center | 2.54 mm |
Max. Temp. | 105°C |
Connection Material | Phosphor Bronze |
Flammability Rating | UL 94 V-0 |
Current Rating | 3 A |
Contact Type | Pin |
Connector Terminates To | Wire & Cable |
Terminal Type | Insulation Displacement Crimp |
Connector Type | Plug |
Max. Voltage | 267V |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWA-B Series, 400A, Fast-Acting, 150V AC, Bolt-On (FWA-400B)
- POWER FIRST Power Cord, 5-15P, SJO, 12 ft., Blk, 10A, 14/3 (1TNB7)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB4BW7A1724)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB5AW533)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings