Shop All PCB Connectors
Te Connectivity
06 MODIV VRT DR CE 100/125
Mfr # 534998-3
Zoro # G201044176
Sold in multiples of 5000 for $8,250.00
$8,250.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic
- Max. Voltage 333V AC
- Series AMPMODU, MOD IV
- Standards CSA LR7189; UL E28476
- Height 5.03 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 534998-3
- Zoro # G201044176
- Country of Origin China
- Category PCB Connectors
Dimensions
Height | 5.03 mm |
Details
Item | PCB Mount Receptacle |
Material | Thermoplastic |
Max. Voltage | 333V AC |
Series | AMPMODU, MOD IV |
Standards | CSA LR7189; UL E28476 |
Connection Material | Phosphor Bronze |
Contact Plating Thickness | 30 µin |
Number of Contacts | 6 |
Terminal Type | Through Hole - Solder |
Contact Finish | Gold Plated |
Flammability Rating | UL 94 V-0 |
Hole Center to Center | 2.54 mm |
Connector Terminates To | Printed Circuit Board |
Max. Temp. | 125°C |
Current Rating | 2 A |
Terminal Finish | Tin-Lead |
Number of Rows | 2 |
Contact Type | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple Probe, Type J, Length 18 In (MTA01335)
- SUPCO Time Delay on Make (TD69)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1500 lb. (073041282)
- VINYLGUARD Shrink Tubing, 3.0in ID, Orange, 50ft (30-VG-3000O-G3)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- Te Connectivity PCB Connectors