Shop All Headers & Wire Housings
Te Connectivity
06 MODIV HSG DR MRKD .100CL
Mfr # 87456-2
Zoro # G000957752
product price: $1.75
/ea
Sold in multiples of 50 for $87.50
$87.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Height 6.1 mm
- Length 7.75 mm
- Number of Rows 2
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 87456-2
- Zoro # G000957752
- Country of Origin Mexico
- Category Headers & Wire Housings
Dimensions
Height | 6.1 mm |
Length | 7.75 mm |
Details
Item | Connector |
Material | Nylon |
Number of Rows | 2 |
Color | Black |
Features | Stamped |
Standards | CSA LR7189; UL E28476 |
Connector Type | Receptacle |
Current Rating | 3 A |
Connection Material | Beryllium Copper |
Number of Contacts | 6 |
Max. Temp. | 105°C |
Hole Center to Center | 2.54 mm |
Contact Type | Socket |
Max. Voltage | 250V AC |
Terminal Type | Crimp |
Flammability Rating | UL 94 V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH31-S10-C)
- ABB CA4-10, FRONT MOUNT AUX 1NO, AF09-AF38 (CA4-10)
- SQUARE D Load Center Cover, HOM, 20 Spaces (HOMC20UC)
- SQUARE D NQNF, enclosure cover, type 1, flush, hinged door, 20 x 38 in (NC32FHR)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings