Shop All Headers & Wire Housings
Te Connectivity
06 MODIV HSG DR MRKD .100 POL
Mfr # 87977-1
Zoro # G600957107
product price: $1.95
/ea
Sold in multiples of 45 for $87.75
$87.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 6.096 mm
- Number of Rows 2
- Length 7.6 mm
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 87977-1
- Zoro # G600957107
- Country of Origin Mexico
- Category Headers & Wire Housings
Dimensions
Height | 6.096 mm |
Length | 7.6 mm |
Details
Item | Connector |
Color | Black |
Number of Rows | 2 |
Material | Nylon |
Standards | CSA LR7189; UL E28476 |
Features | Stamped |
Connector Type | Receptacle |
Connection Material | Beryllium Copper |
Contact Type | Socket |
Terminal Type | Crimp |
Number of Contacts | 6 |
Max. Voltage | 250V AC |
Hole Center to Center | 2.54 mm |
Max. Temp. | 105°C |
Flammability Rating | UL 94 V-0 |
Flame Retardant | Yes |
Current Rating | 3 A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, Cam C, Maintained (9001KS43K10H1)
- SQUARE D Manual Motor Starter, Knob, 2.5 to 4A, 3P (GV2P08)
- ZORO SELECT 10 ft. Insulated Bonding & Grounding Wire (8ZE79)
- FLEX-STRUT Channel Nut, Short Spring, #10/32 (FS-1032SS E/G)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings