Shop All Headers & Wire Housings
Te Connectivity
06 MODIV HSG COMP SR .100 POL
Mfr # 102241-4
Zoro # G600956490
product price: $1.15
/ea
Sold in multiples of 150 for $172.50
$172.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 4.62 mm
- Number of Rows 1
- Length 0.6 in
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 102241-4
- Zoro # G600956490
- Country of Origin Mexico
- Category Headers & Wire Housings
Dimensions
Height | 4.62 mm |
Length | 0.6 in |
Details
Item | Connector |
Color | Black |
Number of Rows | 1 |
Material | Nylon |
Standards | CSA LR7189; UL E28476 |
Number of Contacts | 6 |
Terminal Type | Crimp |
Max. Voltage | 250V AC |
Connector Terminates To | Wire & Cable |
Connector Type | Receptacle |
Current Rating | 3 A |
Hole Center to Center | 2.54 mm |
Connection Material | Beryllium Copper |
Flame Retardant | Yes |
Contact Type | Socket |
Max. Temp. | 105°C |
Flammability Rating | UL 94 V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Hi-Temp Ceramic Wire Connector, PK5 (19-006CER)
- SQUARE D Channel, 35mm Din Rail, 39 in L, Prepunched (9080MH339)
- SIEMENS Circuit Breaker (3RV1021-1KA15)
- REIKU Corrugated Tubing, 32 ft., Size 2In. (PARAB-52G-10)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings