Shop All Headers & Wire Housings
Te Connectivity
06 LOCKING CLIP HSG SR .156CL
Mfr # 87270-5
Zoro # G700957502
product price: $5.59
/ea
Sold in multiples of 15 for $83.85
$83.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Machine Applied Posts
- Height 5.59 mm
- Number of Rows 1
- Length 25.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 87270-5
- Zoro # G700957502
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Height | 5.59 mm |
Length | 25.4 mm |
Details
Item | Housing |
Color | Black |
For Use With | Machine Applied Posts |
Number of Rows | 1 |
Material | Glass-Filled PBT |
Contact Type | Pin |
Hole Center to Center | 3.96 mm |
Connection Material | Phosphor Bronze |
Flammability Rating | UL 94 V-0 |
Max. Temp. | 105°C |
Current Rating | 5 A |
Connector Type | Receptacle |
Number of Contacts | 6 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Humidity Switch, Hmd Sw Green 110Vac 03 (HS-311)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 50 ft, Black, Nylon Jacket, PVC Insulation (11579083)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 1.5" x 3" x 1' (6-Pack) (G1.5X3BL6)
- RACO Insulating Bushing, 3-1/2", Plastic (1414)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings