Shop All Headers & Wire Housings
Te Connectivity
06 DUAC PLUG HSG 94V-2 FR/HANG
Mfr # 794542-6
Zoro # G200957224
product price: $1.15
/ea
Sold in multiples of 450 for $517.50
$517.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- For Use With Printed Circuit Board
- Height 0.46 in
- Length 13.8 mm
- Standards UL E28476
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 794542-6
- Zoro # G200957224
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 0.46 in |
Length | 13.8 mm |
Width | 0.94 in |
Details
Item | Connector |
Number of Rows | 2 |
For Use With | Printed Circuit Board |
Standards | UL E28476 |
Color | Natural |
Material | Nylon |
Max. Voltage | 600V AC |
Max. Temp. | 105°C |
Connector Type | Plug |
Contact Type | Pin |
Hole Center to Center | 4.2 mm |
Flammability Rating | UL 94 V-2 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 250' Length - Clear (HS359-S250-CLEAR)
- SPER SCIENTIFIC Continuous Alarm Timer (810045)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB4BW643)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: No (3RT20241AC20)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings