Shop All Headers & Wire Housings
Te Connectivity
06 DUAC PLUG HSG 94V-0 FR/HANG
Mfr # 794594-6
Zoro # G100957324
product price: $0.57
/ea
Sold in multiples of 250 for $142.50
$142.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Height 0.46 in
- Width 0.94 in
- Standards UL E28476
- Length 13.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 794594-6
- Zoro # G100957324
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Height | 0.46 in |
Width | 0.94 in |
Length | 13.8 mm |
Details
Item | Connector |
Number of Rows | 2 |
Standards | UL E28476 |
Color | White |
Material | Nylon |
For Use With | Printed Circuit Board |
Connector Type | Plug |
Contact Type | Pin |
Max. Temp. | 105°C |
Flammability Rating | UL 94 V-0 |
Max. Voltage | 600V AC |
Hole Center to Center | 4.2 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX770P)
- FASTTRACK 1-TO-4 Power Cord Splitter - Black - 14 (FA132236)
- APPLETON ELECTRIC Conduit Body Cover, Screw In, Form 35 (K250&300)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 20 to 105 psi, Standard Action (11ECXX)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings