Shop All Headers & Wire Housings
Te Connectivity
05P UMNLII PLUG HSG REAR 94VO
Mfr # 770320-1
Zoro # G500957733
product price: $0.81
/ea
Sold in multiples of 150 for $121.50
$121.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Standard Universal MATE-N-LOK Connectors
- Number of Rows 1
- Application Power, Signal
- Width 0.3 in
- Height 0.845 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 770320-1
- Zoro # G500957733
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Width | 0.3 in |
Height | 0.845 in |
Length | 1.3 in |
Details
Item | Housing |
For Use With | Standard Universal MATE-N-LOK Connectors |
Number of Rows | 1 |
Application | Power, Signal |
Color | Natural |
Material | Nylon |
Standards | CSA Certified; UL E28476; UL Recognized |
Flammability Rating | UL 94 V-0 |
Max. Temp. | 120°C |
Connector Terminates To | Wire & Cable |
Number of Contacts | 5 |
Contact Type | Socket |
Hole Center to Center | 6.35 mm |
Terminal Type | Crimp |
Max. Voltage | 600V AC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-15)
- ALLEN BRADLEY IO Module 2080IF4 (2080-IF4)
- SUPERIOR ELECTRIC 6ft 16 Gauge Extension Cord, 3 Prong Grounded, 3 Outlets, with Low Profile Flat Plug - Black (SE1541)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Mal Iron, 1-1/4In (PLG-125)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings