Shop All Headers & Wire Housings
Te Connectivity
05P UMNLII PLUG HSG-FRONT 94VO
Mfr # 770319-1
Zoro # G000957684
Sold in multiples of 4400 for $2,508.00
$2,508.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Height 0.905 in
- For Use With Standard Universal MATE-N-LOK Connectors
- Number of Rows 1
- Length 1.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 770319-1
- Zoro # G000957684
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 0.905 in |
Length | 1.3 in |
Width | 0.3 in |
Details
Item | Housing |
Color | Natural |
For Use With | Standard Universal MATE-N-LOK Connectors |
Number of Rows | 1 |
Material | Nylon |
Standards | CSA Certified; UL E28476; UL Recognized |
Application | Power, Signal |
Number of Contacts | 5 |
Connector Terminates To | Wire & Cable |
Max. Voltage | 600V AC |
Flammability Rating | UL 94 V-0 |
Max. Temp. | 120°C |
Terminal Type | Crimp |
Hole Center to Center | 6.35 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Concrete Ring, Ring Accessory, Steel, Floor Box (279)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (1EGB9)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 100 ft, White, Nylon Jacket, PVC Insulation (11580884)
- ILSCO Nimbus Insul Alum In-Line Splicer-Reduce (PBT-350-EC)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings