Shop All Headers & Wire Housings
Te Connectivity
05P UMNLII IN-LNE PLUG HSG KIT
Mfr # 770016-1
Zoro # G300957315
product price: $1.49
/ea
Sold in multiples of 65 for $96.85
$96.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Rows 1
- Max. Voltage 600V AC
- Application Power, Signal
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 770016-1
- Zoro # G300957315
- Country of Origin China
- Category Headers & Wire Housings
Details
Color | White |
Item | Housing |
Number of Rows | 1 |
Max. Voltage | 600V AC |
Application | Power, Signal |
Material | Nylon |
Terminal Type | Crimp |
Max. Temp. | 120°C |
Standards | UL E28476; UL Recognized |
For Use With | Standard Universal MATE-N-LOK Connectors |
Hole Center to Center | 6.35 mm |
Connector Terminates To | Wire & Cable |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 5 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 15A Midget Locking Plug 2P 3W 125VAC ML-2P BK/WT (7594NP)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 10.00x10.00x (F1010G12)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (RXM2AB1B7)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 18 A, Reversing: No (XTCE018C01T)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings