Shop All Headers & Wire Housings
Te Connectivity
05P UMNL PLUG HSG RED
Mfr # 480763-2
Zoro # G400956089
product price: $0.37
/ea
Sold in multiples of 10500 for $3,885.00
$3,885.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- For Use With Universal MATE-N-LOK Cap or Header
- Number of Rows 1
- Width 14.73 mm
- Length 33.02 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 480763-2
- Zoro # G400956089
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Width | 14.73 mm |
Length | 33.02 mm |
Details
Item | Housing |
Color | Red |
For Use With | Universal MATE-N-LOK Cap or Header |
Number of Rows | 1 |
Material | Nylon |
Application | Power, Signal |
Standards | CSA Certified; UL Recognized |
Flammability Rating | UL 94 V-2 |
Contact Type | Plug |
Max. Temp. | 105°C |
Number of Contacts | 5 |
Max. Voltage | 600V AC |
Terminal Type | Crimp |
Hole Center to Center | 6.35 mm |
Connector Terminates To | Wire & Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARKSDALE 50-1200PSI 125/250/480V-AC PRESSURE SWITCH (B1T-A12SS)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1512S.30.03)
- STEREN Cat6 Patch Cord Snagless UTP cULus Molde (308-910BL)
- RACO Rgd/Imc Hub, 2-1/2", Insul Die Cast Zinc (1710)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings