Shop All Headers & Wire Housings
Te Connectivity
05P SL156 HSG W/RMP&TABS OVSZ
Mfr # 647402-5
Zoro # G200957248
product price: $0.90
/ea
Sold in multiples of 100 for $90.00
$90.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Length 0.658 in
- Standards CSA Certified; UL E28476; UL Listed
- For Use With SL .156 Contacts
- Height 6.35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 647402-5
- Zoro # G200957248
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 0.658 in |
Height | 6.35 mm |
Min. Single Wire Size | 30 AWG |
Max. Single Wire Size | 18 AWG |
Details
Item | Connector |
Number of Rows | 1 |
Standards | CSA Certified; UL E28476; UL Listed |
For Use With | SL .156 Contacts |
Material | Nylon |
Color | Natural |
Application | Power, Signal |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 5 |
Max. Temp. | 105°C |
Connector Type | Receptacle |
Contact Type | Socket |
Max. Voltage | 250V AC |
Hole Center to Center | 3.96 mm |
Connector Terminates To | Wire & Cable |
Terminal Type | Crimp |
Current Rating | 6.5 A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTERNATIONAL Coax Adapter Connector Kit 30pcs (TPI-3000A)
- SCHNEIDER ELECTRIC Melting Alloy Overload Relay 600V 45A (9065SEO8)
- WIEGMANN Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 1, Screw On (SC181806GNK)
- SCHNEIDER ELECTRIC Monolithic pilot light, Harmony XB7, plastic, red, 22mm, integral LED, 110...120V AC (XB7EV04GP)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings