Shop All Wire Terminals
Te Connectivity
05P MTA156 HDR ASSY STR SQ SN
Mfr # 644749-5
Zoro # G000927748
product price: $0.47
/ea
Sold in multiples of 1000 for $470.00
$470.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Natural
- Connection Type Through Hole - Solder
- Max. Temp. 221 Degrees F
- Pin Length (In.) 0.4 in
- Terminal Type Pin, Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 644749-5
- Zoro # G000927748
- Country of Origin China
- Category Wire Terminals
Dimensions
Pin Length (In.) | 0.4 in |
Overall Length | 0.78 in |
Details
Insulation Color | Natural |
Item | Header |
Connection Type | Through Hole - Solder |
Max. Temp. | 221 Degrees F |
Terminal Type | Pin, Tab |
Connection Material | Copper Alloy |
Max. Voltage | 600V AC |
Standards | UL, CSA Listed |
Features | Unshrouded Header |
Application | Power, Printed Circuit Board |
Contact Plating Material | Nickel |
Mounting Type | Board Mount; Vertical |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Electrical Box Cover, 1 Gang, PVC (MW2570W)
- SCHNEIDER ELECTRIC Jumper, 2 Pole, 0.88 in L (NSYTRAL22)
- KILLARK Conduit Outlet Body, Iron, T, 3/4 In. (OT-2M)
- SIEMENS 5PK 1 Filler Plate (ECQF3P)
- MOTORMITE 18-14 Gauge Splice Terminal Blue Quick Splice Te, 85464 (85464)
- PANDUIT Female Disconnect, Vyl, Brl, Insul, 22, PK50 (EDV18-250B-L)
- DISCO Blue Vinyl 16-14 WireTerminal #10 Stud Size Ring Type PK50 (3519PK50)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" Insulated Ring Terminals 20PK (60825)
- QUICKCABLE 12-10 AWG Heat-Shrink Ring Terminal 5/16" Stud PK25 (164406-025)
- STA-KON 22-16 AWG Nylon Flanged Fork Terminal #8 Stud PK100 (RA18-8FS)
- 3M 22-18 AWG Non-Insulated Ring Terminal #8 Stud PK100 (MU18-8RLX)
- Te Connectivity Wire Connectors & Disconnects