Shop All Wire Terminals
Te Connectivity
05P MTA156 HDR ASSY FL/ST LF
Mfr # 3-641120-5
Zoro # G200927975
product price: $2.65
/ea
Sold in multiples of 35 for $92.75
$92.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Natural
- Max. Temp. 221 Degrees F
- Features Unshrouded Header
- Max. Voltage 600V AC
- Connection Material Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-641120-5
- Zoro # G200927975
- Country of Origin United States
- Category Wire Terminals
Dimensions
Pin Length (In.) | 0.4 in |
Overall Length | 0.78 in |
Details
Insulation Color | Natural |
Max. Temp. | 221 Degrees F |
Features | Unshrouded Header |
Max. Voltage | 600V AC |
Connection Material | Copper Alloy |
Application | Power, Printed Circuit Board |
Standards | UL, CSA Listed |
Connection Type | Through Hole - Solder |
Terminal Type | Pin |
Mounting Type | Board Mount; Vertical |
Item | Header |
Contact Plating Material | Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 20.5" L Extra Heavy Duty Cable Tie PK 50 (MLT6H-LP316)
- LEVITON Switch Wht Toggle Single (A1221-02W)
- METRA ELECTRONICS ATC FUSE 15 AMP, PK 25 (ATC15-25)
- EATON Circuit Breaker, BR Series 10A, 2 Pole, 120/240V AC (BR210)
- ILSCO SafetySub Multi-Tap Connector, Direct Bur (PED3-350SS-DB-EC)
- 3M 6 AWG Non-Insulated Ring Terminal 3/8" Stud PK200 (M6-38RK)
- POWER FIRST 22-16 AWG Heat-Shrink Ring Terminal #6 Stud PK25 (5WHH9)
- ANCOR 16-14 AWG - #6 Nylon Ring Terminal - 25-Pack (210211)
- ECM INDUSTRIES Cable Splice Kit (HSB-28)
- POWER FIRST 6 AWG Non-Insulated Ring Terminal 1/4" Stud PK20 (4FRL3)
- PANDUIT Blade Terminal, 12, 10 Awg, PK25 (EDV10-11MB-Q)
- Te Connectivity Wire Terminals