Shop All Wire Terminals
Te Connectivity
05P MTA156 HDR ASSY 15AU LF
Mfr # 3-641113-5
Zoro # G600928732
product price: $2.49
/ea
Sold in multiples of 35 for $87.15
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Natural
- Connection Type Through Hole - Solder
- Features Unshrouded Header
- Max. Temp. 221 Degrees F
- Standards UL, CSA Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-641113-5
- Zoro # G600928732
- Country of Origin China
- Category Wire Terminals
Dimensions
Pin Length (In.) | 0.4 in |
Overall Length | 0.936 in |
Details
Insulation Color | Natural |
Connection Type | Through Hole - Solder |
Item | Connector |
Features | Unshrouded Header |
Max. Temp. | 221 Degrees F |
Standards | UL, CSA Listed |
Terminal Type | Pin |
Connection Material | Copper Alloy |
Max. Voltage | 600V AC |
Application | Power, Printed Circuit Board |
Mounting Type | Board Mount; Vertical; Through Hole |
Contact Plating Material | Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Handle Tie, 125A, 2 Poles (TEYXHT2)
- USA INDUSTRIALS Aftermarket Telemecanique/Schneider LC1D Control Coil- Replaces LX1D6G6, Size LC1D40, 50, 65, 80, 95 (TE06120)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 125A, 600V AC, Non-Indicating (FLSR125)
- 3M Splice Kits, 12 to 4 AWG, 194F, Blk, 1000V (5301)
- 3M 12-10 AWG Nylon Locking Fork Terminal #8 Stud PK500 (MNG10-8FLK)
- STA-KON 12-10 AWG Vinyl Locking Fork Terminal #10 Stud PK50 (10RC-10FL)
- GROTE Weather Pack Terminals, 16-14Gauge, PK10 (84-2048)
- 3M 16-14 AWG Non-Insulated Fork Terminal #8 Stud PK100 (M14-8FX)
- ILSCO Cleartap Insulated Multi-Tap Connector (PCT-4-4/0-EC)
- 3M 12-10 AWG Nylon Ring Terminal #4 Stud PK500 (MNG10-4R/SK)
- PANDUIT Bullet Disconnect, Female, PK25 (EBNF14-4FIB-Q)
- Te Connectivity Wire Connectors & Disconnects