Shop All Wire Terminals
Te Connectivity
05P MTA156 CONN ASSY 24AWG LF
Mfr # 3-643820-5
Zoro # G000928523
product price: $0.63
/ea
Sold in multiples of 150 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 24 AWG
- Insulation Color White
- Overall Length 19.81 mm
- Standards UL, CSA Listed
- Max. Voltage 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-643820-5
- Zoro # G000928523
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 19.81 mm |
Details
Wire Range | 24 AWG |
Insulation Color | White |
Item | Connector Assembly |
Standards | UL, CSA Listed |
Max. Voltage | 600V AC |
Features | Strain Relief |
Connection Material | Copper Alloy |
Wire Type | Stranded, Discrete Wire |
Max. Temp. | 221 Degrees F |
Terminal Type | Socket |
Connection Type | Locking Lance, Insulation Displacement Crimp (IDC) |
Application | Power and Signal, Printed Circuit Board, Wire and Cable |
Terminal Orientation | 90 ° |
Contact Plating Material | Nickel |
Mounting Type | Cable Mount |
Insulation Dia | 0.095 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/2" Inside Diameter - 10' Length - Red (WL903-10-RED)
- DAYTON Selector Switch, 2 Pos., Keyed, 22mm (30G271)
- SOUTHWIRE Building Wire, THHN, 2 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (20503901)
- WIREMOLD Outlet Strip, 15A, 4 Outlet, 6 ft., White (ULM4-6)
- PANDUIT 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (PMV6-5R-L)
- PANDUIT Female Disconnect, PK25 (EDV10-250-Q)
- POWER FIRST 16-14 AWG Vinyl Block Fork Terminal #10 Stud PK100 (5WHF7)
- POWER FIRST 16-14 AWG Non-Insulated Flanged Fork Terminal #10 Stud PK100 (24C872)
- 3M Scotchlok 12-10 AWG Non-Insulated Fork Terminal #10 Stud PK50 (M10-10FX)
- GARDNER BENDER Terminal Kit, 600 V, 22 to 10 AWG Wire, Assorted (TK-40)
- ANCOR 12-10 Gauge - #8 Heat Shrink Ring Terminal - 25-Pack (312225)
- Te Connectivity Wire Terminals