Shop All Wire Terminals
Te Connectivity
05P MTA156 CONN ASSY 22AWG LF
Mfr # 3-641219-5
Zoro # G700928519
product price: $2.99
/ea
Sold in multiples of 1000 for $2,990.00
$2,990.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.3 to 0.4 mm²
- Insulation Color Red
- Max. Voltage 600V AC
- Overall Length 1.404 in
- Wire Type Discrete Wire, Stranded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-641219-5
- Zoro # G700928519
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 1.404 in |
Details
Wire Range | 0.3 to 0.4 mm² |
Insulation Color | Red |
Max. Voltage | 600V AC |
Wire Type | Discrete Wire, Stranded |
Terminal Type | Closed End Receptacle |
Max. Temp. | 221 Degrees F |
Item | Connector |
Features | Strain Relief |
Connection Material | Copper Alloy |
Connection Type | Locking Lance, Socket, Insulation Displacement Crimp (IDC) |
Standards | UL, CSA Listed |
Application | Power, Wire and Cable |
Terminal Orientation | 90 ° |
Contact Plating Material | Nickel |
Mounting Type | Cable Mount |
Insulation Dia | 0.095 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Elbow, 3 in., 45 Degree, EMT (877025)
- EATON BUSSMANN Automotive Fuse, FLM Series, 60A, 32V DC, Non-Indicating (FLM-60)
- HOFFMAN IEC Combo Str, 1 - 1.6 A, 120V Coil, 4X Enc (VS-CE0102HP)
- NVENT HOFFMAN Mild Steel Concept Enclosure, 30 in H, 10 in D (CTD304210LG)
- QUICKCABLE 12-10 AWG PVC Female Bullet Terminal 0.195" Stud PK25 (160468-025)
- STA-KON 12-10 AWG Vinyl Fork Terminal 1/4" Stud PK50 (10RC-14F)
- 3M 22-18 AWG Non-Insulated Block Fork Terminal #8 Stud PK100 (M18-8FBX)
- ANCOR 12-10 AWG - #10 Nylon Ring Terminal - 25-Pack (210223)
- QUICKCABLE 12-10 AWG Heat-Shrink Spade Terminal 1/4" Stud PK100 (164427-100)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 10-12 AWG Wire, 1/4in. Stud Size, Yellow, 100 Pcs (SVS5.5-6-100)
- 3M 22-18 AWG Non-Insulated Fork Terminal #10 Stud PK1000 (MU18-10FHTK)
- Te Connectivity Wire Terminals