Shop All Wire Terminals
Te Connectivity
05P MTA156 CONN ASSY 20AWG YEL
Mfr # 3-640427-5
Zoro # G100928430
product price: $0.64
/ea
Sold in multiples of 150 for $96.00
$96.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 20 AWG
- Insulation Color Yellow
- Overall Length 0.78 in
- Connection Material Copper Alloy
- Wire Type Stranded, Discrete Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-640427-5
- Zoro # G100928430
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 0.78 in |
Details
Wire Range | 20 AWG |
Insulation Color | Yellow |
Connection Material | Copper Alloy |
Item | Connector Assembly |
Wire Type | Stranded, Discrete Wire |
Standards | UL, CSA Listed |
Max. Voltage | 600V AC |
Features | Strain Relief |
Connection Type | Locking Lance, Insulation Displacement Crimp (IDC) |
Terminal Type | Socket |
Max. Temp. | 221 Degrees F |
Application | Power, Printed Circuit Board, Wire and Cable |
Mounting Type | Cable Mount |
Contact Plating Material | Nickel |
Insulation Dia | 0.095 in |
Terminal Orientation | 90 ° |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Mechanical Lug, 250A, 600V AC (CU250JD)
- EATON WIRING DEVICES Electrical Plug, 2 Pole, 15 A, 125 V, NEMA NEMA 115, Yellow (SA540GD)
- LUTRON SwitchMulti, Tap, 120V, 600W, Timer5-60 Mins (MA-T51MN-WH)
- POWER FIRST Male Disconnect, Bare, 22-16AWG, PK100 (5WHA8)
- 3M 16-14 AWG Vinyl Locking Fork Terminal #10 Stud PK1000 (MVU14-10FLK)
- 3M 16-14 AWG Nylon Fork Terminal #6 Stud PK100 (MNG14-6FX)
- QUICKCABLE 16-14 AWG Heat Shrink Female Bullet Terminal 0.195" Stud PK10 (164268-2010)
- 3M 16-14 AWG Nylon Block Fork Terminal #10 Stud PK100 (MNG14-10FBX)
- 3M 12-10 AWG Nylon Block Fork Terminal #8 Stud PK50 (MNG10-8FBX)
- POWER FIRST 22-16 AWG Heat-Shrink Fork Terminal #8 Stud PK25 (5UGJ8)
- PICO Ring Term-16-14 1/4 Nyl, #3006G (3006G)
- Te Connectivity Wire Connectors & Disconnects