Shop All Wire Terminals
Te Connectivity
05P MTA156 CONN ASSY 20AWG LF
Mfr # 3-644462-5
Zoro # G500928122
product price: $0.86
/ea
Sold in multiples of 95 for $81.70
$81.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 20 AWG
- Insulation Color Yellow
- Connection Material Copper Alloy
- Connection Type Locking Lance, Insulation Displacement Crimp (IDC)
- Max. Temp. 221 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-644462-5
- Zoro # G500928122
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 0.78 in |
Details
Wire Range | 20 AWG |
Insulation Color | Yellow |
Connection Material | Copper Alloy |
Connection Type | Locking Lance, Insulation Displacement Crimp (IDC) |
Max. Temp. | 221 Degrees F |
Item | Connector Assembly |
Standards | UL, CSA Listed |
Max. Voltage | 600V AC |
Features | Strain Relief |
Wire Type | Stranded, Discrete Wire |
Terminal Type | Socket |
Application | Power, Printed Circuit Board, Wire and Cable |
Terminal Orientation | 90 ° |
Insulation Dia | 0.095 in |
Mounting Type | Cable Mount |
Contact Plating Material | Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120/208/240/277/480V AC (TR50VA015)
- SCHNEIDER ELECTRIC ControlStationEnclosure, NoHoles, Plastic (XAPA2100)
- SOUTHWIRE Cord Power Sply 16/3 250Ft Blk (16/3 SJEOOW 250')
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 7A, 250V AC, Non-Indicating, 10kA at 250V AC (FLM007)
- GROTE Weather Pack Terminals, 12-10Gauge, PK10 (84-2049)
- POWER FIRST 22-16 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (4FRD3)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 14-16 AWG Gauge Wire, #8 Stud Size, Blue, 100 PK (SVS2-4-100)
- STA-KON 12-10 AWG Vinyl Locking Fork Terminal #10 Stud PK50 (10RC-10FL)
- QUICKCABLE 16-14 AWG PVC Ring Terminal #8 Stud PK100, Insulation Color: Blue (160203-100)
- STA-KON 22-16 AWG Nylon Locking Fork Terminal #10 Stud PK100 (RA18-10FL)
- STA-KON 22-16 AWG Vinyl Ring Terminal #6 Stud PK100 (18RA-6)
- Te Connectivity Wire Terminals