Shop All Wire Terminals
Te Connectivity
05P MTA156 CONN ASSY 18AWG LF
Mfr # 3-644860-5
Zoro # G000928103
product price: $0.63
/ea
Sold in multiples of 1000 for $630.00
$630.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.8 to 0.9 mm²
- Insulation Color Black
- Max. Voltage 600V AC
- Overall Length 1.09 in
- Max. Temp. 221 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-644860-5
- Zoro # G000928103
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 1.09 in |
Details
Wire Range | 0.8 to 0.9 mm² |
Insulation Color | Black |
Max. Voltage | 600V AC |
Max. Temp. | 221 Degrees F |
Features | Strain Relief |
Terminal Type | Closed End Receptacle |
Connection Type | Locking Lance, Socket, Insulation Displacement Crimp (IDC) |
Standards | UL, CSA Listed |
Item | Connector |
Wire Type | Stranded, Discrete Wire |
Connection Material | Copper Alloy |
Application | Power, Wire and Cable, Power |
Terminal Orientation | 90 ° |
Mounting Type | Cable Mount |
Insulation Dia | 0.095 in |
Contact Plating Material | Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Switch, Nickel, Push On/Off, SPST, 6A, 125VAC (GSW-24)
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (RB14-111F)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Fast-Acting, 4A, 600V AC, Non-Indicating (SC-4)
- NEXTGEN WP1026WHV1 Cable Access Strap; White (NE698554)
- REMINGTON INDUSTRIES Ring Terminals, PVC Insulated, 10-12 AWG Wire, 8 Stud Size, Yellow, 100 Pcs (RVS5.5-4-100)
- STA-KON 22-16 AWG Non-Insulated Ring Terminal #4 Stud PK100 (A18-4)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 1/4" Stud PK10 (30415)
- GROTE 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK, Max. Voltage: 600V (83-2540)
- PANDUIT 12-10 AWG Nylon Ring Terminal #10 Stud PK50 (PNF10-10R-L)
- 3M 22-18 AWG Vinyl Ring Terminal 1/4" Stud PK25 (RV18-14Q)
- 3M 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK500 (MVU10-38R/SK)
- Te Connectivity Wire Connectors & Disconnects