Shop All Wire Terminals
Te Connectivity
05P MTA100 SHRDED HDR ASSY SN
Mfr # 2-644486-5
Zoro # G600928756
product price: $1.15
/ea
Sold in multiples of 150 for $172.50
$172.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Black
- Features Shrouded Header
- Max. Temp. 221 Degrees F
- Connection Material Copper Alloy
- Overall Length 0.684 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-644486-5
- Zoro # G600928756
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 0.684 in |
Pin Length (In.) | 0.2 in |
Details
Insulation Color | Black |
Features | Shrouded Header |
Max. Temp. | 221 Degrees F |
Connection Material | Copper Alloy |
Item | Connector |
Standards | UL, CSA Listed |
Terminal Type | Straight Pin |
Max. Voltage | 250V AC |
Connection Type | Through Hole - Solder |
Application | Signal, Printed Circuit Board |
Mounting Type | Board Mount; Vertical; Through Hole |
Contact Plating Material | Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Mounting Channel, 36 in L, Standard (9080GH136)
- TELEMECANIQUE SENSORS Sensor Connector 150V 3Amp +Options (XZCC43FCP40B)
- STA-KON 12-10 AWG Nylon Ring Terminal 1/4" Stud PK50 (RC10-14)
- TELEMECANIQUE SENSORS Limit Switch Head, Rollr Lvr, Side, 1.36 In (ZCKD16)
- QUICKCABLE 22-18 AWG Heat Shrink Male Bullet Terminal 0.157" Stud PK10 (164170-2010)
- POWER FIRST 22-16 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (4FRD3)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" Insulated Ring Terminals 25PK (69951)
- PANDUIT Tubular Ring Term, non-Insul, 4/0 AWG, 5/16 stud, S4/0-56R-C, PK 100 (S4/0-56R-C)
- ANCOR 12-10 AWG - 5/16" Nylon Ring Terminal - 25-Pack (210225)
- POWER FIRST 12-10 AWG Heat-Shrink Ring Terminal #8 Stud PK25 (5UGN5)
- 3M 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK500 (MU10-10RHTK)
- Te Connectivity Wire Terminals