Shop All Wire Terminals
Te Connectivity
05P MTA100 SHRD HDR R/A 30AU L
Mfr # 2-644489-5
Zoro # G900928135
product price: $2.59
/ea
Sold in multiples of 750 for $1,942.50
$1,942.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Black
- Terminal Type Pin
- Overall Length 0.684 in
- Standards UL, CSA Listed
- Max. Temp. 221 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-644489-5
- Zoro # G900928135
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 0.684 in |
Pin Length (In.) | 0.2 in |
Details
Insulation Color | Black |
Terminal Type | Pin |
Standards | UL, CSA Listed |
Item | Connector |
Max. Temp. | 221 Degrees F |
Connection Type | Right Angle, Through Hole - Solder |
Connection Material | Copper Alloy |
Features | Shrouded Header |
Max. Voltage | 250V AC |
Application | Signal, Printed Circuit Board |
Mounting Type | Board Mount; Right Angle; Through Hole |
Contact Plating Material | Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Elbow, 90deg., Comm, Steel, 4in.Hx4in.L (F44G90E)
- ABB Conduit Fitting, Straight, Insul, 3/8 In (3110-TB)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 230V AC, 6 Pins, 2 Poles (RPF2AP7)
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie GN (G-10-030-GN)
- PANDUIT 12-10 AWG Nylon Ring Terminal 3/8" Stud PK50 (PN10-38R-L)
- PANDUIT 16-14 AWG Vinyl Ring Terminal #8 Stud PK100 (PV14-8R-C)
- POWER FIRST 22-16 AWG Non-Insulated Pin Terminal PK100 (5UGP6)
- STA-KON 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK50 (10RC-14)
- POWER FIRST 16-14 AWG Vinyl Block Fork Terminal #8 Stud PK100 (5WHF6)
- POWER FIRST 12-10 AWG Vinyl Block Fork Terminal #10 Stud PK50 (5WHF9)
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (166105-100)
- Te Connectivity Wire Terminals