Shop All Wire Terminals
Te Connectivity
05P MTA100 SHRD HDR ASSY 30AU
Mfr # 644487-5
Zoro # G200928484
product price: $1.89
/ea
Sold in multiples of 40 for $75.60
$75.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Black
- Features Shrouded Header
- Connection Type Through Hole - Solder
- Standards UL, CSA Listed
- Terminal Type Straight Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 644487-5
- Zoro # G200928484
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 0.684 in |
Pin Length (In.) | 0.2 in |
Details
Insulation Color | Black |
Features | Shrouded Header |
Connection Type | Through Hole - Solder |
Standards | UL, CSA Listed |
Terminal Type | Straight Pin |
Max. Voltage | 250V AC |
Connection Material | Copper Alloy |
Max. Temp. | 221 Degrees F |
Item | Connector |
Application | Signal, Printed Circuit Board |
Contact Plating Material | Nickel |
Mounting Type | Board Mount; Vertical; Through Hole |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL Heat Shrink Kit, 14 to 10 AWG (LSK4 B)
- KABLE KONTROL Kable Kontrol® Tuff-Weave Braided Nylon Hose Sleeving - 1" Inside Diameter - 165' Length - Black (HGNS-025-50)
- EATON Non-Illuminated Push Button, 30mm, Epoxy (E34PB1-53X)
- YELLOW JACKET Cord Extn Ylwjkt10/3 50' (2805)
- POWER FIRST 12-10 AWG Vinyl Ring Terminal #8 Stud PK50 (5WHG5)
- POWER FIRST 16-14 AWG Non-Insulated Locking Fork Terminal #6 Stud PK100 (5WHC9)
- PANDUIT 22-18 AWG Nylon Ring Terminal 1/4" Stud PK100 (PN18-14R-C)
- PANDUIT 8 AWG Non-Insulated Ring Terminal #10 Stud PK25 (P8-10R-Q)
- ANDERSON POWER PRODUCTS Sbx Contact, 350A, 2/0, PK50 (123208-050)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK50 (PV10-56R-L)
- 3M 22-18 AWG Nylon Locking Fork Terminal #8 Stud PK1000 (MNG18-8FLK)
- Te Connectivity Wire Connectors & Disconnects