Shop All Wire Terminals
Te Connectivity
05P MTA100 PSTD CONN ASSY LF
Mfr # 3-647010-5
Zoro # G500928443
product price: $1.95
/ea
Sold in multiples of 45 for $87.75
$87.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.12 to 0.15 mm²
- Insulation Color Blue
- Features Strain Relief
- Standards UL, CSA Listed
- Max. Temp. 221 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-647010-5
- Zoro # G500928443
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 0.7 in |
Details
Wire Range | 0.12 to 0.15 mm² |
Insulation Color | Blue |
Features | Strain Relief |
Standards | UL, CSA Listed |
Max. Temp. | 221 Degrees F |
Terminal Type | Closed End Plug |
Connection Material | Copper Alloy |
Item | Connector |
Wire Type | Stranded, Discrete Wire |
Connection Type | Locking Lance, Insulation Displacement Crimp (IDC) |
Max. Voltage | 250V AC |
Application | Signal, Wire and Cable, Power |
Contact Plating Material | Nickel |
Terminal Orientation | 90 ° |
Insulation Dia | 0.06 in |
Mounting Type | Cable Mount |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Starter Enclosure, Steel, NEMA 4, 18A (6FZJ5)
- QUICKCABLE 16-14 AWG Heat-Shrink Ring Terminal #8 Stud PK100 (164203-100)
- HONEYWELL Toggle Switch, DPST, 4 Connections, Maintained On/Maintained Off, 1 hp, 15A @ 277V AC (2TL1-2)
- STRUTHERS-DUNN Mercury Contactor, DPST, 35A, 120VAC (M35AA-120VAC)
- STA-KON 22-16 AWG Non-Insulated Ring Terminal #4 Stud PK100 (A18-4)
- MOTORMITE 18-14 Gauge Splice Terminal Blue Quick Splice Te, 85464 (85464)
- POWER FIRST 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK50 (24C961)
- PANDUIT 12-10 AWG Nylon Ring Terminal 1/4" Stud PK500 (PN10-14R-D)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" Insulated Ring Terminals 25PK (69951)
- 3M 12-10 AWG Vinyl Ring Terminal #8 Stud PK500 (MV10-8RK)
- GARDNER BENDER Insul Ring Terminal, 16-14 4-6 Stud, PK22 (20-103)
- Te Connectivity Wire Connectors & Disconnects