Shop All Wire Terminals
Te Connectivity
05P MTA100 PSTD CONN ASSY LF
Mfr # 3-647008-5
Zoro # G400928307
Sold in multiples of 1500 for $1,935.00
$1,935.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.3 to 0.4 mm²
- Insulation Color Red
- Max. Temp. 221 Degrees F
- Wire Type Discrete Wire, Stranded
- Connection Material Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 3-647008-5
- Zoro # G400928307
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 0.7 in |
Details
Wire Range | 0.3 to 0.4 mm² |
Insulation Color | Red |
Max. Temp. | 221 Degrees F |
Wire Type | Discrete Wire, Stranded |
Connection Material | Copper Alloy |
Terminal Type | Closed End Plug |
Features | Strain Relief |
Standards | UL, CSA Listed |
Max. Voltage | 250V AC |
Item | Connector |
Connection Type | Locking Lance, Insulation Displacement Crimp (IDC) |
Application | Signal, Wire and Cable, Power |
Contact Plating Material | Nickel |
Mounting Type | Cable Mount |
Terminal Orientation | 90 ° |
Insulation Dia | 0.06 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Galvanized Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 3R, Screw On (RSC040604GNK)
- ABB 5PK 34 Conduit Clamp (E977EC-CTN)
- SCHNEIDER ELECTRIC IEC Control Relay3NO/1NC240VAC10A (CA2KN31U7)
- ZORO SELECT Illuminated Wall Switch, 20A, Rocker Style (9901GLI)
- PANDUIT 8 AWG Non-Insulated Ring Terminal #10 Stud PK25 (P8-10R-Q)
- POWER FIRST 22-16 AWG Heat-Shrink Ring Terminal #6 Stud PK25 (5WHH9)
- PANDUIT 22-10 AWG Wire Termination Kit w/Tool 147 Piece (KP-1165Y)
- STA-KON 12-10 AWG Non-Insulated Locking Fork Terminal #8 Stud PK50 (C10-8FL)
- POWER FIRST 12-10 AWG Non-Insulated Flanged Fork Terminal #8 Stud PK50 (24C867)
- ANCOR 12-10 AWG - 5/16" Nylon Ring Terminal - 25-Pack (210225)
- REMINGTON INDUSTRIES Ring Terminals, PVC Insulated, 14-16 AWG Gauge Wire, #10 Stud Size, Blue, 100 PK (RVS2-5-100)
- Te Connectivity Wire Terminals