Shop All Wire Terminals
Te Connectivity
05P MTA100 HDR FLRAFB 15AU LF
Mfr # 3-647079-5
Zoro # G100928393
product price: $1.95
/ea
Sold in multiples of 35 for $68.25
$68.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insulation Color Black
- Max. Temp. 221 Degrees F
- Connection Type Right Angle, Through Hole - Solder
- Max. Voltage 250V AC
- Connection Material Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-647079-5
- Zoro # G100928393
- Country of Origin United States
- Category Wire Terminals
Dimensions
Pin Length (In.) | 0.29 in |
Details
Insulation Color | Black |
Max. Temp. | 221 Degrees F |
Connection Type | Right Angle, Through Hole - Solder |
Item | Connector |
Max. Voltage | 250V AC |
Connection Material | Copper Alloy |
Standards | UL, CSA Listed |
Terminal Type | Pin |
Features | Unshrouded Header |
Application | Signal, Printed Circuit Board, Power |
Contact Plating Material | Nickel |
Mounting Type | Board Mount; Right Angle; Through Hole |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 22 WG to 18 WG x 1/4" x 0.9" Insulated Male Connectors 15PK (70021)
- REMINGTON INDUSTRIES 16 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0080 Diameter, Red, 500 ft Length (16UL1061STRRED500)
- DIVERSIFIED AC Go/No-Go Current Monitor (CMG-0101)
- FUNCTIONAL DEVICES-RIB Control Transformer, 175 VA, 60 °C, 24V AC, 120V AC (TR175VA003)
- VELVAC 22-18 AWG Heat-Shrink Ring Terminal #6 Stud PK10 (37112)
- STA-KON 18-14 AWG Non-Insulated Ring Terminal 3/8" Stud PK100 (B14-38)
- QUICKCABLE 16-14 AWG Non-Insulated Flag Terminal 1/4" Stud PK100 (166265-100)
- STA-KON 22-16 AWG Vinyl Fork Terminal #6 Stud PK100 (18RA-6F)
- ECLIPSE Vinyl Wire Termination Kit 176 Piece w/Tool (902-498)
- PANDUIT 22-18 AWG Non-Insulated Pin Terminal 0.47" Pin Length PK1000 (P18-P47-M)
- STA-KON 12-10 AWG Nylon Ring Terminal 5/16" Stud PK50 (RC10-516)
- Te Connectivity Wire Connectors & Disconnects