Shop All Wire Terminals
Te Connectivity
05P MTA100 HDR ASY PL STR LF
Mfr # 3-641211-5
Zoro # G100928294
product price: $0.92
/ea
Sold in multiples of 80 for $73.60
$73.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Natural
- Pin Length (In.) 0.295 in
- Max. Voltage 250V AC
- Overall Length 0.6 in
- Standards UL, CSA Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-641211-5
- Zoro # G100928294
- Country of Origin United States
- Category Wire Terminals
Dimensions
Pin Length (In.) | 0.295 in |
Overall Length | 0.6 in |
Details
Insulation Color | Natural |
Max. Voltage | 250V AC |
Standards | UL, CSA Listed |
Max. Temp. | 221 Degrees F |
Connection Type | Through Hole - Solder |
Item | Connector |
Terminal Type | Straight Pin |
Connection Material | Copper Alloy |
Features | Unshrouded Header |
Application | Signal, Printed Circuit Board |
Mounting Type | Board Mount; Vertical; Through Hole |
Contact Plating Material | Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Split Bushing, Steel, 1-1/2" Trade Size (SGBS-385CL)
- TRIPP LITE UPS System, 1.5 kVA, 8 Outlets, Desktop/Tower, Out: 100/110/120V AC , In:120V AC (SMART1500SLT)
- ADVANCED CABLE TIES 7"L Nylon Zip Ties (AL-07-50 0-M)
- EATON 60 Amp 240/480-Volt 3-Phase AC Disconnect Raintight Non-Fuse (DPU362RA)
- ANCOR 440-Piece Nylon Connectors & Terminal Kit (250101)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal #6, #8, #10 Stud PK10 (3131M)
- BATTERY DOCTOR Vinyl Ring Terminal, 100 pieces, 12-10 AWG (80857)
- ILSCO Cleartap Insulated Multi-Tap Connector (PCT-2-2/0-EC)
- GARDNER BENDER 22-10 AWG Wire Termination Kit 175 Piece (TK-175)
- 3M 12-10 AWG Vinyl Block Fork Terminal #10 Stud PK500 (MV10-10FBK)
- ILSCO KUP-L-Tap Insulation Piercing Copper Con (IPC-500-250-EC)
- Te Connectivity Wire Connectors & Disconnects