Shop All Headers & Wire Housings
Te Connectivity
05P Mta100 Cover
Mfr # 640550-5
Zoro # G405911021
product price: $0.25
/ea
Sold in multiples of 450 for $112.50
$112.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Type Dust Cover
- Color Natural
- For Use With MTA-100 Connectors
- Hole Center to Center 2.54 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 640550-5
- Zoro # G405911021
- Country of Origin China
- Category Headers & Wire Housings
Details
Material | Polyester |
Type | Dust Cover |
Color | Natural |
For Use With | MTA-100 Connectors |
Hole Center to Center | 2.54 mm |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 5 |
Max. Temp. | 85°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Safety End Cap, 3-1/4"X1-5/8", Black, PK10 (V801NEOCPBK-10)
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 20A, 600V AC, Indicating (TCF20)
- CRYDOM Solid State Relay, 90 to 140VAC, 50A (B53TP50C)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 18" Inch Long Heavy Duty - Natural Nylon - 120 Lbs Tensile Strength - 100 pc Pack (CT7108)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings