Shop All Wire Terminals
Te Connectivity
05P MTA100 CONN ASSY POL TAB
Mfr # 3-644083-5
Zoro # G800928853
product price: $0.99
/ea
Sold in multiples of 90 for $89.10
$89.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.3 to 0.4 mm²
- Insulation Color Black
- Max. Temp. 221 Degrees F
- Overall Length 0.6 in
- Standards UL, CSA Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-644083-5
- Zoro # G800928853
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 0.6 in |
Details
Wire Range | 0.3 to 0.4 mm² |
Insulation Color | Black |
Max. Temp. | 221 Degrees F |
Standards | UL, CSA Listed |
Max. Voltage | 250V AC |
Connection Material | Copper Alloy |
Connection Type | Locking Lance, Socket, Insulation Displacement Crimp (IDC) |
Features | Strain Relief |
Wire Type | Discrete Wire, Stranded |
Item | Connector |
Terminal Type | Closed End Receptacle |
Application | Signal, Wire and Cable |
Terminal Orientation | 90 ° |
Contact Plating Material | Nickel |
Mounting Type | Cable Mount |
Insulation Dia | 0.06 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Switch, Selector (9999SC8)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, GFCI, Raised (G1950-UPC)
- SQUARE D Fusible Single Throw Safety Switch, General Duty, 240V AC, 3PST, 100 A, NEMA 1 (D323N)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-019)
- 3M 12-10 AWG Vinyl Ring Terminal #6, #8, #10 Stud PK500 (MV10-610RK)
- STA-KON 18-14 AWG Non-Insulated Fork Terminal #6 Stud PK100 (B14-6F)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 10-12 AWG Wire, 8 Stud Size, Yellow, 100 Pcs (SVS5.5-4-100)
- STA-KON 22-16 AWG Nylon Locking Fork Terminal #6 Stud PK100 (RA18-6FL)
- STA-KON 12-10 AWG Vinyl Ring Terminal #8 Stud PK50 (10RC-8)
- STA-KON 22-16 AWG Nylon Ring Terminal #8 Stud PK100 (RA18-8)
- REMINGTON INDUSTRIES Piggyback Quick Connect Terminals, PVC, 10-12 AWG Wire, Yellow, 10 Pcs (HPBDD5.5-250-10)
- Te Connectivity Wire Connectors & Disconnects