Shop All Headers & Wire Housings
Te Connectivity
05P EP-II HOUSING NATURAL
Mfr # 2132781-5
Zoro # G500956859
product price: $0.26
/ea
Sold in multiples of 350 for $91.00
$91.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Height 11 mm
- Material Nylon
- Length 20.36 mm
- Application Power, Signal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2132781-5
- Zoro # G500956859
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 11 mm |
Length | 20.36 mm |
Width | 0.524 in |
Max. Insulation Dia. | 3 mm |
Details
Item | Housing |
Number of Rows | 1 |
Material | Nylon |
Application | Power, Signal |
Color | Natural |
Contact Type | Socket |
Max. Temp. | 105°C |
Max. Voltage | 600V AC |
Hole Center to Center | 3.96 mm |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 5 |
Terminal Type | Crimp |
Connector Terminates To | Wire & Cable |
Connection Material | Phosphor Bronze |
Current Rating | 6.5 A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Locknut, Threaded, 2in., 2-15/16in.L, 316 SS (S62000LN00)
- SQUARE D Circuit breaker accessory, PowerPact H, shield, lug, long (S37449)
- HUBBELL Wall Switch, Ivory, 1/2 HP, 1-Pole Switch (CSB115I)
- ILB GOLD Replacement For Allen Bradley, 1745-Lp154 Battery (1745-LP154 BATTERY)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings