Shop All Wire Terminals
Te Connectivity
058 PIN REC 26-22 .010GPPHBZ
Mfr # 60888-2
Zoro # G000952788
product price: $0.26
/ea
Sold in multiples of 15000 for $3,900.00
$3,900.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.12 to 0.4 mm²
- Application Wire/Cable
- Connection Type Crimp
- Terminal Type Receptacle
- Max. Temp. 221 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 60888-2
- Zoro # G000952788
- Country of Origin United States
- Category Wire Terminals
Details
Wire Range | 0.12 to 0.4 mm² |
Application | Wire/Cable |
Connection Type | Crimp |
Terminal Type | Receptacle |
Max. Temp. | 221 Degrees F |
Features | Wire Insulation Support |
Terminal Orientation | Straight |
Contact Plating Material | Gold |
Insulation Dia | 0.035 to 0.065 in |
Mounting Type | Stud Mount |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Photoelectric Sensor, Cylindrical, Diffuse (E3FA-DP112M)
- ZORO SELECT Clamp, OD 5/16 In, 1/2 In W, Vinyl, PK50 (COV0609Z1)
- SOUTHWIRE Thermostat Cable, 250ft, 0.18 Diameter, CL2 (553060407)
- SCHNEIDER ELECTRIC DefPurposeContactor, 110/120VAC, 3P, 75A (8910DPA73RV02)
- PANDUIT 12-10 AWG Nylon Ring Terminal 1/2" Stud PK25 (PN10-12R-Q)
- 3M 16-14 AWG Vinyl Fork Terminal #8 Stud PK100 (MVU14-8FX)
- GARDNER BENDER 16-14 AWG Vinyl Spade Terminal #4, #6 Stud PK100 (10-113)
- PANDUIT 22-18 AWG Nylon Locking Fork Terminal #6 Stud PK100, Insulation Color: Red (PN18-6LF-C)
- 3M 16-14 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (MH14-14R/SX)
- 3M 16-14 AWG Nylon Ring Terminal 1/4" Stud PK100 (MNG14-14R/SX)
- PANDUIT Fork Term, 12, 10 Awg, PK25 (EV10-56FB-Q)
- Te Connectivity Wire Terminals