Shop All Headers & Wire Housings
Te Connectivity
058 HOUSING FFC RCPT DR 100CL
Mfr # 2-88637-9
Zoro # G300956875
Sold in multiples of 18000 for $53,820.00
$53,820.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Application Signal
- Features Panel Mount Feature
- Material Nylon
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2-88637-9
- Zoro # G300956875
- Country of Origin China
- Category Headers & Wire Housings
Details
Item | Connector |
Number of Rows | 2 |
Application | Signal |
Features | Panel Mount Feature |
Material | Nylon |
Color | Black |
Flame Retardant | Yes |
Hole Center to Center | 2.54 mm |
Connector Terminates To | Wire & Cable |
Contact Type | Socket |
Max. Voltage | 300V AC |
Max. Temp. | 105°C |
Connector Type | Receptacle |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 58 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMAN Pushbutton Enclosure, 22mm, 6.38 in. H (VM733-PBM3)
- DISCO Stndrd Blade Fuses 5 Amp ORng Type ATO PK5 (1709PK)
- FUSION Lug Starter/Ground, 2 and 1 Crimp, Copper (6401H)
- SQUARE D Manual Motor Switch, NEMA, 30A, 600VAC, 3P (2510KW2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings