Shop All Wire Terminals
Te Connectivity
.058 DIA PIN TPBR
Mfr # 3-60753-2
Zoro # G100952671
Sold in multiples of 150 for $76.50
$76.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Through Hole
- Max. Temp. 221 Degrees F
- Terminal Type Receptacle Pin
- Application Printed Circuit Board
- Mounting Type Stud Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 3-60753-2
- Zoro # G100952671
- Country of Origin United States
- Category Wire Terminals
Details
Connection Type | Through Hole |
Max. Temp. | 221 Degrees F |
Terminal Type | Receptacle Pin |
Application | Printed Circuit Board |
Mounting Type | Stud Mount |
Terminal Orientation | Straight |
Contact Plating Material | Post-Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechanicl Conn, Trminl, 6 to 14 AWG, 1 Cond (KLU35TP)
- AC WORKS Adapter L5-30P 30A 125V Plug to 5-15/20R 15/20A Household T-Blade Connector (ADL530520)
- AMPHENOL ER 2C 2#16 SKT RECP LINE (MS3101A14S9S)
- LEGRAND Device Box, Ivory, Boxes (2347)
- GROTE 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK, Max. Voltage: 600V (83-2540)
- QUICKCABLE 16-14 AWG PVC Male Bullet Terminal 0.157" Stud PK100, Insulation Color: Blue (160270-2100)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (P10-10R-L)
- POWER FIRST 12-10 AWG Vinyl Block Fork Terminal #10 Stud PK50 (5WHF9)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 5/16" Stud PK10 (30416)
- POWER FIRST 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK25 (4FRL2)
- ILSCO Cleartap Insulated Multi-Tap Connector (PCT-2-350-EC)
- Te Connectivity Wire Terminals