Shop All Wire Terminals
Te Connectivity
.058 Dia Pin Pc Ausn/Ni/Phbz Lf
Mfr # 3-60803-1
Zoro # G605900061
product price: $0.93
/ea
Sold in multiples of 150 for $139.50
$139.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Printed Circuit Board
- Connection Type Through Hole
- Terminal Type Receptacle Pin
- Max. Temp. 221 Degrees F
- Contact Plating Material Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-60803-1
- Zoro # G605900061
- Country of Origin United States
- Category Wire Terminals
Details
Application | Printed Circuit Board |
Connection Type | Through Hole |
Terminal Type | Receptacle Pin |
Max. Temp. | 221 Degrees F |
Contact Plating Material | Gold |
Mounting Type | Stud Mount |
Terminal Orientation | Straight |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 1" NPT, 1.250-1.375, Mesh (RSR-3522-E)
- GE Aux Contact Block, 1NC, Size 00-4 (CR305X100E)
- ANCOR Red 6 AWG Tinned Copper Wire - 50' (112505)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH361)
- PANDUIT Bullet Disconnect, Male, PK25 (EBNF14-4FIM-Q)
- STA-KON 22-16 AWG Nylon Fork Terminal #10 Stud PK100 (RA18-10F)
- PANDUIT LOCATOR FOR CD-550 DIE USED IN CT-2300/S (CD-550LOC)
- DISCO Red Nyln Crimp Wire Terminal .250Tab F/InsF/Spd 22-18G Wire PK10 (12166PK)
- ECLIPSE TOOLS Ring Terminal, 12-10 AWG, 1/4" Stud, PK10 (902-417-10)
- GARDNER BENDER Ring Terminal 12-10Awg 1/4In (20-107)
- GROTE 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK, Max. Voltage: 600V (83-2340)
- Te Connectivity Wire Terminals