Shop All Strain Relief Connector
Te Connectivity
050 UNIV I/O STRAIN RELIEF
Mfr # 1-111547-1
Zoro # G400945595
product price: $4.59
/ea
Sold in multiples of 20 for $91.80
$91.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Receptacle Connector
- Length 2.94 in
- Contact Mating Area Plating Material Gold or Palladium Nickel or Performance Based
- Accessory Type Strain Relief
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-111547-1
- Zoro # G400945595
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Length | 2.94 in |
Details
Color | Black |
For Use With | Receptacle Connector |
Contact Mating Area Plating Material | Gold or Palladium Nickel or Performance Based |
Accessory Type | Strain Relief |
UL Rating | Recognized |
Contact Base Material | Phosphor Bronze |
Body Material | Glass-Filled Polyester |
Agency/Standard | UL, CSA |
Contact Transmits (Typical) | Signal (Data) |
Product Type | Accessory |
Accessory Color | Black |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Loctite 442-1835936 638 Retaincompoundslip Fit Max. Strength 50 ml (442-1835936)
- QUAIL ELECTRONICS 2.5M UNIV JUMPER B C14 TO C13 (3500.098)
- LITTELFUSE UL Class Fuse, L Class, KLLU Series, Time-Delay, 800A, 600V AC, Non-Indicating (KLLU800.X)
- ZORO SELECT 10 AWG 4 Conductor Portable Cord 300V 50 ft. BK (E3626)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Red (SHC1015)
- ABB Cable Connector, 1/2 In, Straight (TCF050-40AL)
- RACO Liquidtight Conn, Ground Lug, 45 deg., 3/4" (3563-3)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, 90 deg, Yellow (NHC1041ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/4 in., Gray (HJ1001G)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1022)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., 90 deg, Gray (NHC1043)
- Te Connectivity Cord Grips