Shop All Headers & Wire Housings
Te Connectivity
050 HOUSING FFC RCPT DR 100CL
Mfr # 2-88637-7
Zoro # G800956870
product price: $5.79
/ea
Sold in multiples of 15 for $86.85
$86.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Material Nylon
- Features Panel Mount Feature
- Application Signal
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-88637-7
- Zoro # G800956870
- Country of Origin China
- Category Headers & Wire Housings
Details
Item | Connector |
Number of Rows | 2 |
Material | Nylon |
Features | Panel Mount Feature |
Application | Signal |
Color | Black |
Max. Voltage | 300V AC |
Contact Type | Socket |
Connector Terminates To | Wire & Cable |
Max. Temp. | 105°C |
Hole Center to Center | 2.54 mm |
Connector Type | Receptacle |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 50 |
Flame Retardant | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Light Gray, 0.75" x 1.5" x 1' (6-Pack) (G.75X1.5LG6)
- HONDA Portable Generator, Gasoline, 5,500 W Rated, 6,500 W Surge, Recoil Start, 120/240V AC (EB6500X1AN)
- LEVITON Commercial Grade 20 Amp Toggle Single Pole Switch, White (S08-CS120-2WS)
- MERSEN Open Fuse Block, J UL Class, 3 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60608J)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings