Shop All Headers & Wire Housings
Te Connectivity
050 HOUSING FFC 50CL DR LATCH
Mfr # 5-487937-0
Zoro # G600957619
product price: $2.89
/ea
Sold in multiples of 7200 for $20,808.00
$20,808.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Number of Rows 2
- Color Black
- Application Signal
- Max. Voltage 100V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5-487937-0
- Zoro # G600957619
- Country of Origin Switzerland
- Category Headers & Wire Housings
Details
Item | Connector |
Material | Polyester |
Number of Rows | 2 |
Color | Black |
Application | Signal |
Max. Voltage | 100V AC |
Connector Type | Rectangular Receptacle |
Flammability Rating | UL 94 V-0 |
Contact Type | Socket |
Hole Center to Center | 1.27 mm |
Flame Retardant | Yes |
Number of Contacts | 50 |
Connector Terminates To | Wire & Cable |
Max. Temp. | 105°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLCO Fast Clamp Sway Brace, Size 2 x 1 In. (1000)
- KNIPEX End Ferrules, 4 AWG (25mm2) Non-I, PK50 (97 99 399)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 18 A (LC1D183BD)
- OMRON Fiber Optic Cable, Through Beam, 450mm (E32-TC200A)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings