Shop All Wire Connectors
Te Connectivity
05 MTE HDR SRST LATCH W/HLDWN
Mfr # 103908-4
Zoro # G600937864
product price: $1.15
/ea
Sold in multiples of 105 for $120.75
$120.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 13.59 mm
- Length 15.24 mm
- Material Thermoplastic
- Connection Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 103908-4
- Zoro # G600937864
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Height | 13.59 mm |
Length | 15.24 mm |
Details
Color | Black |
Item | PCB Mount Header |
Material | Thermoplastic |
Connection Material | Brass |
For Use With | Receptacle Housing Assembly |
Hole Center to Center | 2.54 mm |
Standards | UL E28476; CSA LR7189 |
Terminal Type | Insulation Displacement Crimp |
Features | Shrouded |
Max. Temp. | 105°C |
Contact Finish | Gold Plated |
Number of Rows | 1 |
Current Rating | 3 A |
Number of Contacts | 5 |
Contact Type | Pin |
Flammability Rating | UL 94 V-0 |
Contact Plating Thickness | 30 µin |
Terminal Finish | Matte Tin-Lead Plated |
Connector Terminates To | Printed Circuit Board |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Single Pole Connector, Non-Met Cover, Yllw (HBLNCY)
- AMPHENOL GT 7C 712 PIN PLUG (GTC062015P)
- EATON WIRING DEVICES Plg Lck 30A 250V Blk (L630P)
- LEVITON Combination 2 Gang Wallplate (84006-40)
- TE CONNECTIVITY Wire Connector, HeatShrink, 10-18AWG, PK100 (CPGI-SGRS-3-BULK)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK100 (CPGI-SGRS-4-BULK)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK4 (CPGI-SGRS-4-4)
- ANDERSON POWER PRODUCTS Red Powerpole Housing, 30A, PK10 (122270-010)
- BURNDY AL Offset Adapter, 1.31inWx3.43inL (AYPO400)
- HARTING Han D F Crimp Contact Ag Awg 16, PK 100 (09150006201)
- IDEAL Twist On Wire Connector, 18-10 AWG, PK225 (30-451J)
- Te Connectivity Wire Connectors