Shop All Headers & Wire Housings
Te Connectivity
05 MODIV HSG SR MRKD .100CL
Mfr # 87499-9
Zoro # G200957163
product price: $0.78
/ea
Sold in multiples of 150 for $117.00
$117.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 3.55 mm
- Number of Rows 1
- Length 0.51 in
- Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 87499-9
- Zoro # G200957163
- Country of Origin Mexico
- Category Headers & Wire Housings
Dimensions
Height | 3.55 mm |
Length | 0.51 in |
Details
Item | Connector |
Color | Black |
Number of Rows | 1 |
Material | Thermoplastic |
Standards | CSA LR7189; UL E28476 |
Features | Stamped |
Max. Temp. | 105°C |
Flame Retardant | Yes |
Flammability Rating | UL 94 V-0 |
Max. Voltage | 250V AC |
Hole Center to Center | 2.54 mm |
Terminal Type | Crimp |
Number of Contacts | 5 |
Connector Type | Receptacle |
Connection Material | Beryllium Copper |
Current Rating | 3 A |
Contact Type | Socket |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX PVC ELBOW 90D 1"" (5233825U)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, VariLoad, Flush Receptacle, 30A 250V DC/600V AC, 4-Pole 5-Wire Grounding, Non- NEMA, Screw Terminal, Unique Center Pin (HBL45305)
- DAYTON General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (1A488)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Brown (SHC1024)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings