Shop All Headers & Wire Housings
Te Connectivity
04P UMNL V0 CAP HSG BLACK
Mfr # 1-350780-9
Zoro # G400955983
product price: $0.55
/ea
Sold in multiples of 2000 for $1,100.00
$1,100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Max. Voltage 600V AC
- Height 1.08 in
- Width 0.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-350780-9
- Zoro # G400955983
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Height | 1.08 in |
Width | 0.3 in |
Length | 1.05 in |
Details
Item | Housing |
Color | Black |
Number of Rows | 1 |
Max. Voltage | 600V AC |
Application | Power, Signal |
Terminal Type | Crimp |
Features | Panel Mount Feature |
Max. Temp. | 105°C |
Material | Nylon |
Standards | CSA Certified; UL E28476; UL Recognized |
For Use With | Universal MATE-N-LOK Plug |
Hole Center to Center | 6.35 mm |
Number of Contacts | 4 |
Contact Type | Pin |
Connector Terminates To | Wire & Cable |
Flammability Rating | UL 94 V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB CAL19-11, AUX, 1/1, AF116-370, SIDE (CAL19-11)
- 3M Shrink Tubing, 0.75in ID, Black, 4ft, PK12 (FP301-3/4-48"-BLACK-12 PCS)
- RACOORPORATED Electrical Box Cover, Square, Steel, GFCI, Toggle Switch (814C)
- ABB TA25DU14, OVERLOAD RELAY 10-14A (TA25DU14)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings