Shop All Headers & Wire Housings
Te Connectivity
04P UMNL ASSY MOD HSG V0
Mfr # 643252-1
Zoro # G900957241
product price: $0.85
/ea
Sold in multiples of 2500 for $2,125.00
$2,125.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Rows 1
- Material Nylon
- Standards UL E28476
- Application Power, Signal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 643252-1
- Zoro # G900957241
- Country of Origin United States
- Category Headers & Wire Housings
Details
Item | Housing |
Color | White |
Number of Rows | 1 |
Material | Nylon |
Standards | UL E28476 |
Application | Power, Signal |
Hole Center to Center | 6.35 mm |
Connector Terminates To | Wire & Cable |
Terminal Type | Crimp |
Max. Temp. | 105°C |
Max. Voltage | 600V AC |
Number of Contacts | 4 |
Flammability Rating | UL 94 V-0 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.1A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDL-1/10-R)
- BURNDY Mechanical Conn, Lug, 600 kcmil to 2 AWG (KA36U)
- MERSEN Open Fuse Block, J UL Class, 3 Poles, 100A Amp Range, 600V AC/DC Volt Rating (61038J)
- VAST Strut Channel Fitting, Silver, 1/4 (V709EG)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings