Shop All Headers & Wire Housings
Te Connectivity
04P SL156 HSG W/LR & TAB W/O#2
Mfr # 647171-4
Zoro # G900957715
product price: $0.12
/ea
Sold in multiples of 650 for $78.00
$78.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- For Use With SL .156 Contacts
- Number of Rows 1
- Length 0.621 in
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 647171-4
- Zoro # G900957715
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 0.621 in |
Details
Item | Connector |
Color | Natural |
For Use With | SL .156 Contacts |
Number of Rows | 1 |
Material | Nylon |
Standards | CSA Certified; UL E28476; UL Listed |
Application | Power, Signal |
Number of Contacts | 4 |
Terminal Type | Crimp |
Hole Center to Center | 3.96 mm |
Flammability Rating | UL 94 V-0 |
Connector Type | Receptacle |
Connector Terminates To | Wire & Cable |
Max. Voltage | 250V AC |
Current Rating | 6.5 A |
Max. Temp. | 105°C |
Contact Type | Socket |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Rceptcle, Hspital, Red, 20A, 1 HP (SNAPGF83R)
- ABB VEM4, MECH/ELEC INTERLOCK AF09-AF38 (VEM4)
- NVENT HOFFMAN Mild Steel Concept Enclosure, 30 in H, 10 in D (CTD304210LG)
- KRAUS & NAIMER 3P 25A Amp 600VAc NonFusible Disconnect Switch (KG20B.K300-920.E)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings