Shop All Headers & Wire Housings
Te Connectivity
04P SL156 HSG W/LCK RMP & TABS
Mfr # 770849-4
Zoro # G100957485
product price: $0.17
/ea
Sold in multiples of 1000 for $170.00
$170.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Min. Single Wire Size 30 AWG
- Max. Single Wire Size 18 AWG
- Number of Rows 1
- Max. Voltage 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 770849-4
- Zoro # G100957485
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Min. Single Wire Size | 30 AWG |
Max. Single Wire Size | 18 AWG |
Height | 1/4 in |
Length | 0.621 in |
Details
Item | Connector |
Color | Natural |
Number of Rows | 1 |
Max. Voltage | 250V AC |
Application | Power, Signal |
Connector Type | Receptacle |
Max. Temp. | 105°C |
Hole Center to Center | 3.96 mm |
Material | Nylon |
Terminal Type | Crimp |
For Use With | SL .156 Contacts |
Standards | CSA Certified; UL E28476; UL Listed |
Current Rating | 6.5 A |
Contact Type | Socket |
Connector Terminates To | Wire & Cable |
Number of Contacts | 4 |
Flammability Rating | UL 94 V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND External Elbow, Gray, Steel, Elbows (G4018)
- SCHNEIDER ELECTRIC 1NO with Body/Fixing Collar Push Button Contact Block (ZB5AZ101)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1-1/2In x 50ft, Gray (6206-24-00)
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 6 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GL54-73)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings