Shop All Headers & Wire Housings
Te Connectivity
04P RCPT HSG 94V-0
Mfr # 794657-4
Zoro # G600957350
product price: $0.60
/ea
Sold in multiples of 250 for $150.00
$150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Rows 2
- Max. Voltage 600V AC
- Height 0.461 in
- Width 0.74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 794657-4
- Zoro # G600957350
- Country of Origin Unknown
- Category Headers & Wire Housings
Dimensions
Height | 0.461 in |
Width | 0.74 in |
Length | 9.7 mm |
Details
Item | Connector |
Color | White |
Number of Rows | 2 |
Max. Voltage | 600V AC |
For Use With | Printed Circuit Board |
Standards | UL E28476 |
Connector Type | Receptacle |
Hole Center to Center | 4.2 mm |
Material | Nylon |
Max. Temp. | 105°C |
Contact Type | Socket |
Flammability Rating | UL 94 V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE GE Wall Switch & Outlet Combo Single Pole, White. 59797 (59797)
- IGUS Cable Carrier, E2 Micro E2-15, 20X38mm, 1ft (E2-15-20-038-0)
- DAYTON Circuit Breaker, NDB2-63 C2/1 Series 2A, 1 Pole, 277V AC, C Curve (5ZUZ1)
- SCHNEIDER ELECTRIC Push Button Control Station, 1NO/1NC, 30mm (9001SKY201)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings